Zoro Homepage

Chef Knife, Straight, 8 in. L, White

  • Mfr # KN30

  • Zoro # G2456365


product price: $12.29
/ea

Key Features

Length
8 in
Handle
Polypropylene
Handle Color
White
Blade Material
High Carbon Steel
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN30
Zoro #
G2456365
UPC #
710277640358
Country of Origin
China

Dimensions

Length
8 in

Details

Item
Chef Knife
Handle
Polypropylene
Handle Color
White
Blade Material
High Carbon Steel
NSF Certified
Yes
Blade Type
Straight
Type
Straight
Handle Material
Polypropylene
Metal Detectable
No
Number of Implements
1
Knife Type
Chef's Knife

Description

Chef Knife, Straight, Length 8 In., Blade Type Straight, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.