Zoro Homepage

Chinese Cleaver, Wood Handle, 8 in

  • Mfr # KN321W

  • Zoro # G411086553


product price: $16.39
/ea

Key Features

Dishwasher Safe
No
Blade Type
Straight
Overall Length
8 in
NSF Certified
No
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN321W
Zoro #
G411086553
UPC #
710277640747
Country of Origin
China

Dimensions

Overall Length
8 in
Blade Length
8 in
Handle Length
4 in

Details

Item
Chinese Cleaver
Dishwasher Safe
No
Blade Type
Straight
NSF Certified
No
Handle Material
Wood
Blade Material
High Carbon Steel
Handle Color
Brown
Finger Guard Included
No
Knife Type
Cleaver
Metal Detectable
No
Edge Style
Smooth

Description

Chinese Cleaver, Edge Style Smooth, FDA Compliant No, Forged/Stamped Not Applicable, Knife Type Cleaver, Blade Material High Carbon Steel, Dishwasher Safe No, Handle Color Brown, Blade Type Straight, Includes Not Applicable, Overall Length 8 in, NSF Certified No, Handle Material Wood, Blade Length 8 in, Handle Length 4 in, Metal Detectable No, Number of Implements Not Applicable, Finger Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.