Zoro Homepage

Cleaver, Serrated, 7 in. L, Black

  • Mfr # KN162

  • Zoro # G1892156


product price: $39.99
/ea

Key Features

Blade Material
Steel
Type
Serrated
Handle Material
Santoprene
Handle Color
Black
Dishwasher Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN162
Zoro #
G1892156
UPC #
710277640594
Country of Origin
China

Dimensions

Length
7 in

Details

Item
Cleaver
Blade Material
Steel
Type
Serrated
Handle Material
Santoprene
Handle Color
Black
Dishwasher Safe
No
NSF Certified
Yes
Handle
Santoprene
Blade Type
Serrated
Knife Type
Cleaver
Forged/Stamped
Forged
Metal Detectable
No
Number of Implements
1

Description

Cleaver, Serrated, Length 7 In., Blade Type Serrated, Blade Material High Carbon Steel, Santoprene Handle, Handle Color Black, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.