Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colander, 30 qt., 9-3/4 in. H, Aluminum

  • Mfr # ACOL30M

  • Zoro # G1892497


product price: $53.99
/ea

Key Features

Capacity
30 qt
Material
Aluminum
Overall Height
9 3/4 in
Overall Length
19 1/2 in
Hole Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACOL30M
Zoro #
G1892497
UPC #
710277502182
Country of Origin
China

Dimensions

Overall Height
9 3/4 in
Overall Length
19 1/2 in
Hole Dia.
3/16 in
Handle Length
3 1/4 in
Top Dia.
16 in
Overall Width
16 1/2 in

Details

Item
Colander
Capacity
30 qt
Material
Aluminum
Color
Aluminum
Handle Material
Aluminum
Product Type
Colander
NSF Certified
No
Handle Included
Yes
Dishwasher Safe
No

Description

Colander, Capacity 30 qt., Hole Dia. 3/16, Overall Height 9-3/4 In., Overall Length 19-1/2 In., Overall Width 16-1/2 In., Top Dia. 16 In., Material Aluminum, Color Aluminum, Handle Material Aluminum, Handle Length 3-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.