Zoro Homepage

Cooler, 17 gal. Stainless Steel/Plastic, Gray/Black

  • Mfr # COOLER1

  • Zoro # G6079211


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Capacity
17 gal
Width
15 1/4 in
Height
13 1/2 in
Material
Stainless Steel
Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COOLER1
Zoro #
G6079211
UPC #
710277400297
Country of Origin
China

Dimensions

Width
15 1/4 in
Height
13 1/2 in
Depth
31 in
Overall Width
15 1/4 in
Overall Height
13 1/2 in

Details

Item
Cooler
Capacity
17 gal
Material
Stainless Steel
Color
Gray/Black
Product Type
Cooler
NSF Certified
No
Handle Included
Yes

Description

Cooler, Overall Width 15 1/4 in, Includes (4) Casters - 2 with Locks, Attached Bottle Opener and Cap Catcher, Drain, Middle-Fold Plastic Lid, Handle Included Yes, Product Type Cooler, Capacity 17 gal, Color Black/Silver, Depth 31 in, Material Stainless Steel, Overall Diameter Not Applicable, Overall Height 13 1/2 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.