Zoro Homepage

Cutting Board, 20 in. L, Yllw, Polyethylene

  • Mfr # PCB1520Y

  • Zoro # G1891928


product price: $19.89
/ea

Key Features

Length
20 in
Width
15 in
Material
Polyethylene
Color
Yellow
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCB1520Y
Zoro #
G1891928
UPC #
710277601298
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 in
Width
15 in
Thickness
1/2 in
Overall Width
15 in
Overall Length
20 in

Details

Item
Cutting Board
Material
Polyethylene
Color
Yellow
Features
Reversible
Series
PCB
Standards
NSF Listed
NSF Certified
Yes
Product Type
Cutting Board

Description

Cutting Board, Color Yellow, Material Polyethylene, Length 20 In., Width 15 In., Thickness 1/2 In., Series PCB, Features Reversible, Standards NSF Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.