Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Board, 20 in.L, Green, Polyethylene

  • Mfr # PCB1520G

  • Zoro # G1891955


product price: $22.29
/ea

Key Features

Length
20 in
Width
15 in
Material
Polyethylene
Color
Green
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCB1520G
Zoro #
G1891955
UPC #
710277601274
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 in
Width
15 in
Thickness
1/2 in
Overall Width
15 in
Overall Length
20 in

Details

Item
Cutting Board
Material
Polyethylene
Color
Green
Features
Reversible
Series
PCB
Standards
NSF Listed
NSF Certified
Yes
Product Type
Cutting Board

Description

Cutting Board, Color Green, Material Polyethylene, Length 20 In., Width 15 In., Thickness 1/2 In., Series PCB, Features Reversible, Standards NSF Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.