Deluxe Wine Bucket, Stainless Steel
Mfr # DWB
Zoro # G7882673
product price: $17.19
/eaKey Features
Width
8 3/4 in
Height
10 in
Material
Stainless Steel
Color
Silver
Product Type
Deluxe Wine Bucket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWB
Zoro #
G7882673
UPC #
710277431512
Country of Origin
India
Dimensions
Width
8 3/4 in
Height
10 in
Overall Height
10 in
Overall Width
8 3/4 in
Overall Diameter
8 3/4 in
Details
Item
Wine Bucket
Material
Stainless Steel
Color
Silver
Product Type
Deluxe Wine Bucket
Handle Included
Yes
NSF Certified
No
Description
Wine Bucket, Overall Width 8 3/4 in, Handle Included Yes, Product Type Deluxe Wine Bucket, Color Silver, Material Stainless Steel, Overall Diameter 8 3/4 in, Overall Height 10 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.