Dessert Spoon, Dominion Pattern, PK24
Mfr # DOM408
Zoro # G5319195
product price: $7.19
/pk 24, $0.30/eaSold in multiples of 2 for $14.38
Key Features
Pattern
Dominion
Material
Stainless Steel
Product Type
Dessert Spoon
Overall Length
6 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOM408
Zoro #
G5319195
UPC #
710277118086
Country of Origin
China
Dimensions
Overall Length
6 3/4 in
Details
Item
Dessert Spoon
Pattern
Dominion
Material
Stainless Steel
Product Type
Dessert Spoon
Description
Dessert Spoon, Product Type Dessert Spoon, Material Stainless Steel, Overall Length 6 3/4 in, Pattern Dominion, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.