Zoro Homepage

Disher, 0.88 oz., 8-1/4 in. L

  • Mfr # DD40

  • Zoro # G2456575


product price: $10.15
/ea

Key Features

Dishwasher Safe
Yes
Utensil Handle Color
Purple
Utensil Color
Stainless Steel
Serving Utensil Capacity
Size 40
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD40
Zoro #
G2456575
UPC #
710277344492
Country of Origin
Korea, Republic of

Dimensions

Utensil Width
3 1/2 in
Utensil Length
12 in
Bowl Width
1 5/8 in
Scoop Size
#40

Details

Item
Disher
Dishwasher Safe
Yes
Utensil Handle Color
Purple
Utensil Color
Stainless Steel
Serving Utensil Capacity
Size 40
NSF Certified
Yes
Utensil Material
Stainless Steel
Utensil Handle Material
ABS Plastic
Product Type
Deluxe Thumb Disher
Capacity
0.9 oz

Description

Disher, Capacity 0.88 oz., Material Stainless Steel, Length 8-1/4 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color Purple, Color Purple, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.