Zoro Homepage

Disher, 2.75 oz., 10 in. L

  • Mfr # DSS16

  • Zoro # G2456520


product price: $9.59
/ea

Key Features

Utensil Color
Stainless Steel
Utensil Length
10 in
Dishwasher Safe
Yes
Utensil Material
Stainless Steel
Serving Utensil Capacity
Size 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSS16
Zoro #
G2456520
UPC #
710277345161
Country of Origin
China

Dimensions

Utensil Length
10 in
Utensil Width
3 1/2 in
Bowl Width
3 1/2 in
Scoop Size
#16

Details

Item
Disher
Utensil Color
Stainless Steel
Dishwasher Safe
Yes
Utensil Material
Stainless Steel
Serving Utensil Capacity
Size 16
NSF Certified
Yes
Utensil Handle Color
Stainless Steel
Utensil Handle Material
Stainless Steel
Material
Stainless Steel
Capacity
2.8 oz
Product Type
Squeeze Disher

Description

Disher, Capacity 2.75 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.