Zoro Homepage

Disher, 3.25 oz., 8-13/16 in. L

  • Mfr # D12

  • Zoro # G1838938


product price: $9.79
/ea

Key Features

Serving Utensil Capacity
Size 12
Utensil Material
Stainless Steel
Utensil Handle Material
ABS Plastic
Dishwasher Safe
Yes
Utensil Length
8 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12
Zoro #
G1838938
UPC #
710277344126
Country of Origin
China

Dimensions

Utensil Length
8 13/16 in
Utensil Width
3 1/2 in
Scoop Size
#12
Bowl Width
2 1/2 in

Details

Item
Disher
Serving Utensil Capacity
Size 12
Utensil Material
Stainless Steel
Utensil Handle Material
ABS Plastic
Dishwasher Safe
Yes
Utensil Handle Color
Green
NSF Certified
Yes
Utensil Color
Stainless Steel
Product Type
Thumb Disher

Description

Disher, Capacity 3.25 oz., Material Stainless Steel, Length 8-13/16 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color Green, Color Green, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.