Zoro Homepage

Double Pizza Cutter, Plastic, 14 in. W

  • Mfr # KN210

  • Zoro # G1892138


product price: $32.29
/ea

Key Features

Number of Cuts
99
Handle Color
Black
Handle Material
Plastic
Blade Length
20 in
Body Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN210
Zoro #
G1892138
UPC #
710277640631
Country of Origin
China

Dimensions

Blade Length
20 in
Width
14 in

Details

Item
Pizza Rocker Knife
Number of Cuts
99
Handle Color
Black
Handle Material
Plastic
Body Material
Stainless steel
NSF Certified
No
Product Type
Pizza Rocker Knife
Number of Blades
1

Description

Double Pizza Cutter, Number of Cuts 99, Width 14 In., Body Material Stainless Steel, Handle Material Plastic, Blade Length 20 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.