Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dover 12 3/4" Oval Platter-Medium Weight

  • Mfr # CM53M

  • Zoro # G309197422


product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns

Key Features

Color
American White
Material
Vitrified Stoneware
Handle Included
No
Product Type
Platter
Pattern
Classic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM53M
Zoro #
G309197422
UPC #
710277101552
Country of Origin
China

Dimensions

Overall Length
12 3/4 in

Details

Item
China Platter
Color
American White
Material
Vitrified Stoneware
Handle Included
No
Product Type
Platter
Pattern
Classic
Edge Style
Narrow Rim
NSF Certified
No

Description

China Platter, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.