Dover 6" Saucer
Mfr # CM21
Zoro # G209880516
product price: $54.49
/pk 3, $18.16/eaSold in multiples of 3 for $163.47
Key Features
Color
Bone White
Material
Ceramic
Product Type
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CM21
Zoro #
G209880516
UPC #
710277101217
Country of Origin
China
Details
Item
Plate
Color
Bone White
Material
Ceramic
Product Type
Plate
Description
Plate, Product Type Plate, Color Bone White, Diameter 6 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Classic, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.