Zoro Homepage

Drain Tray, Polycarbonate, Half, 10-1/4 In

  • Mfr # FP2DT

  • Zoro # G2535526


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
polycarbonate
Width
8 in
Pan Size
Half Size
Length
10 1/4 in
Product Type
Drain Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP2DT
Zoro #
G2535526
UPC #
710277447148
Country of Origin
China

Dimensions

Width
8 in
Pan Size
Half Size
Length
10 1/4 in
Overall Length
10 1/4 in
Overall Width
8 in

Details

Item
Drain Tray
Material
polycarbonate
Product Type
Drain Tray
Minimum Temperature
-40 Degrees F
Freezer Safe
Yes
Compatible Pan Type
Half Size
Maximum Temperature
210 Degrees F
Dishwasher Safe
Yes
NSF Certified
No

Description

Drain Tray, Overall Width 8 in, Color Clear, Freezer Safe Yes, Material Polycarbonate, Maximum Temperature 210 Degrees F, Minimum Temperature -40 Degrees F, Product Type Drain Tray, Dishwasher Safe Yes, Overall Length 10 1/4 in, NSF Certified No, Compatible Pan Type Half Size

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.