Zoro Homepage

Drain Tray, Polycarbonate, Sixth, 4 In

  • Mfr # FP6DT

  • Zoro # G2535471


product price: $1.29
/ea
Sold in multiples of 6 for $7.74

Key Features

Material
polycarbonate
Pan Size
Sixth Size
Width
4 1/2 in
Length
4 in
Product Type
Drain Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP6DT
Zoro #
G2535471
UPC #
710277447179
Country of Origin
China

Dimensions

Pan Size
Sixth Size
Width
4 1/2 in
Length
4 in
Overall Length
4 1/2 in
Overall Width
4 in

Details

Item
Drain Tray
Material
polycarbonate
Product Type
Drain Tray
Dishwasher Safe
Yes
NSF Certified
No
Freezer Safe
Yes
Maximum Temperature
210 Degrees F
Minimum Temperature
-40 Degrees F
Compatible Pan Type
Sixth Size

Description

Drain Tray, Overall Width 4 in, Color Clear, Freezer Safe Yes, Material Polycarbonate, Maximum Temperature 210 Degrees F, Minimum Temperature -40 Degrees F, Product Type Drain Tray, Dishwasher Safe Yes, Overall Length 4 1/2 in, NSF Certified No, Compatible Pan Type Sixth Size

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.