Drain Tray, Polycarbonate, Third, 10-1/4 In
Mfr # FP3DT
Zoro # G2535508
product price: $3.39
/eaKey Features
Material
polycarbonate
Width
4 1/4 in
Pan Size
Third Size
Length
10 1/4 in
Product Type
Drain Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP3DT
Zoro #
G2535508
UPC #
710277447155
Country of Origin
China
Dimensions
Width
4 1/4 in
Pan Size
Third Size
Length
10 1/4 in
Overall Length
10 1/4 in
Overall Width
4 1/4 in
Details
Item
Drain Tray
Material
polycarbonate
Product Type
Drain Tray
Dishwasher Safe
Yes
Maximum Temperature
210 Degrees F
Compatible Pan Type
Third Size
Minimum Temperature
-40 Degrees F
NSF Certified
No
Freezer Safe
Yes
Description
Drain Tray, Overall Width 4 1/4 in, Color Clear, Freezer Safe Yes, Material Polycarbonate, Maximum Temperature 210 Degrees F, Minimum Temperature -40 Degrees F, Product Type Drain Tray, Dishwasher Safe Yes, Overall Length 10 1/4 in, NSF Certified No, Compatible Pan Type Third Size
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.