Zoro Homepage

Dredge w/Handle, Stainless Steel

  • Mfr # DRGSSH

  • Zoro # G6084723


product price: $4.79
/ea

Key Features

Capacity
10 oz
Size
10 oz
Color
Silver
Material
Stainless Steel
Base Dia. (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRGSSH
Zoro #
G6084723
UPC #
710277470016
Country of Origin
India

Dimensions

Size
10 oz
Base Dia. (In.)
2 1/2 in
Width (In.)
2 1/2 in
Top Dia. (In.)
2 1/2 in
Height (In.)
4 in
Overall Height
4 in
Overall Diameter
2 1/2 in

Details

Item
Dredge w/Handle
Capacity
10 oz
Color
Silver
Material
Stainless Steel
Product Type
Shaker with Handle and Top
Body Material
Stainless Steel
Graduated
No
Lid Material
Stainless Steel
Body Color
Silver
NSF Certified
No
Handle Included
Yes
Dishwasher Safe
No
Lid Color
Silver
Lid Included
Yes

Description

Dredge w/Handle, Overall Height 4 in, Overall Diameter 2 1/2 in, Lid Included Yes, Product Type Shaker with Handle and Top, Graduated No, Handle Included Yes, Body Color Silver, Body Material Stainless Steel, Capacity 10 oz, Dishwasher Safe No, Lid Color Silver, Lid Material Stainless Steel, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.