Zoro Homepage

Egg Slicer, 2 In W, Aluminum

  • Mfr # EGS

  • Zoro # G7574165


product price: $7.19
/ea

Key Features

Number of Cuts
9
Cut Size
1/8 in
Handle Material
Aluminum
Blade Length
3
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGS
Zoro #
G7574165
UPC #
710277560083
Country of Origin
Taiwan, Province of China

Dimensions

Cut Size
1/8 in
Blade Length
3
Width
2 in

Details

Item
Egg Slicer
Number of Cuts
9
Handle Material
Aluminum
Body Material
Aluminum
NSF Certified
No
Material
Aluminum
Product Type
Egg Slicer
Number of Slices
9

Description

Egg Slicer, Blade Length 3 in, Cut Size 1/8 in, Product Type Egg Slicer, Material Aluminum, Number of Slices 9, Overall Width 2 in, Dishwasher Safe No, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.