Flatware Box, Gray, 4 Compartments
Mfr # FCCB
Zoro # G7529155
product price: $10.69
/eaKey Features
Material
Plastic
Length
20 in
Height
3 3/4 in
Width
11 1/4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCCB
Zoro #
G7529155
UPC #
710277431482
Country of Origin
China
Dimensions
Length
20 in
Height
3 3/4 in
Width
11 1/4 in
Overall Height
3 3/4 in
Overall Length
20 in
Overall Width
11 1/4 in
Details
Item
Cutlery Tray
Material
Plastic
Color
Gray
Number of Compartments
4
Finish
Resin
Description
Cutlery Tray, Color Gray, Finish Resin, Product Type Kitchen Drawer Organizer, Material Plastic, Number of Compartments 4, Overall Height 3 3/4 in, Overall Length 20 in, Overall Width 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.