Windsor Medium Teaspoon
Mfr # WIN314
Zoro # G109768952
product price:Â $5.19
/pk 2, $2.60/ea
Sold in multiples of 2 for $10.38
Key Features
Pattern
Windsor
Material
Stainless Steel
Stainless Steel Grade
18/0
Overall Length
5 3/4 in
Product Type
Teaspoon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WIN314
Zoro #
G109768952
UPC #
710277117140
Country of Origin
China
Dimensions
Overall Length
5 3/4 in
Details
Item
Flatware
Pattern
Windsor
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Teaspoon
Description
Flatware, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 5 3/4 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.