Zoro Homepage

Flatware Rack, 1-Compartment, For Flatware

  • Mfr # RBFS

  • Zoro # G0203449


product price: $23.29
/ea

Key Features

Number of Compartments
1
Color
Gray
Material
Plastic
Overall Width (In.)
19 1/2 in
For Use With
Flatware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBFS
Zoro #
G0203449
UPC #
710277440057
Country of Origin
China

Dimensions

Overall Width (In.)
19 1/2 in
Outside Rack Height (In.)
3.875 in
Inside Length (In.)
18 1/4 in
Max. Cup Height (In.)
3 1/2 in
Overall Height (In.)
3.875 in
Exterior Width (In.)
19 1/2 in
Inside Width (In.)
18 1/4 in
Compartment Size (In.)
20 x 20
Inside Rack Width (In.)
18 1/4 in
Inside Rack Height (In.)
3 1/2 in
Overall Depth (In.)
19.5 in
Inside Rack Length (In.)
18 1/4 in
Exterior Length (In.)
19 1/2 in
Max. Glass Height (In.)
3.5 in
Overall Length (In.)
19 1/2 in
Overall Width
19 1/2 in
Exterior Width
19 1/2 in
Outside Rack Height
3 7/8 in
Inside Rack Length
18 1/4 in
Maximum Cup Height
3 1/2 in
Inside Rack Width
18 1/4 in
Inside Length
18 1/4 in
Inside Width
18 1/4 in
Exterior Length
19 1/2 in
Compartment Size
20 x 20 in
Inside Rack Height
3 1/2 in

Description

Flatware Rack, Material Plastic, Compartment Size 20 x 20 in, Exterior Length 19 1/2 in, Maximum Cup Height 3 1/2 in, Exterior Width 19 1/2 in, For Use With Flatware, Maximum Handling Temperature 210 Degrees F, Inside Length 18 1/4 in, Inside Rack Height 3 1/2 in, Inside Rack Length 18 1/4 in, Inside Rack Width 18 1/4 in, Inside Width 18 1/4 in, Product Type Flatware Rack, Color Gray, Number of Compartments 1, Outside Rack Height 3 7/8 in, Overall Depth 19 1/2 in, Overall Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.