Zoro Homepage

Flour Sifter, Stainless Steel, 6-1/4 In

  • Mfr # SFS08

  • Zoro # G7579056


product price: $29.79
/ea

Key Features

Capacity
8 Degrees C
Diameter
6 1/4 in
Height
6 1/4 in
Mesh Size
1/8 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFS08
Zoro #
G7579056
UPC #
710277470078
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
6 1/4 in
Height
6 1/4 in
Mesh Size
1/8 in

Details

Item
Flour Sifter
Capacity
8 Degrees C
Material
Stainless Steel
NSF Certified
No
Product Type
Flour Sifter

Description

Flour Sifter, Product Type Flour Sifter, Diameter 8 in, Mesh Size 1/8 in, Material Stainless Steel, Overall Height 6 1/4 in, Capacity 8 C, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.