Zoro Homepage

Food Box, Clear, 122 qt.

  • Mfr # SBF15

  • Zoro # G1891760


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Capacity (Qt.)
122 qt
Overall Length (In.)
25 3/4 in
Overall Width (In.)
18 3/4 in
Overall Depth (In.)
15 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF15
Zoro #
G1891760
UPC #
710277447698
Country of Origin
China

Dimensions

Overall Length (In.)
25 3/4 in
Overall Width (In.)
18 3/4 in
Overall Depth (In.)
15 in
Overall Height (In.)
15 in
Overall Height
15 in
Overall Length
26 in
Overall Width
18 in

Description

Food Box, Stackable, Capacity (Qt.) 122, Overall Length (In.) 25-3/4, Overall Width (In.) 18-3/4, Overall Height (In.) 15, Overall Depth (In.) 15, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.