Zoro Homepage

Food Box, Clear, 73 qt.

  • Mfr # SBF9

  • Zoro # G1891745


product price: $54.29
/ea

Key Features

Capacity (Qt.)
73 qt
Overall Length (In.)
25 3/4 in
Overall Width (In.)
18 3/4 in
Overall Depth (In.)
9 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF9
Zoro #
G1891745
UPC #
710277447711
Country of Origin
China

Dimensions

Overall Length (In.)
25 3/4 in
Overall Width (In.)
18 3/4 in
Overall Depth (In.)
9 in
Overall Height (In.)
9 in
Overall Length
26 in
Overall Height
9 in
Overall Width
18 in

Description

Food Box, Stackable, Capacity (Qt.) 73, Overall Length (In.) 25-3/4, Overall Width (In.) 18-3/4, Overall Height (In.) 9, Overall Depth (In.) 9, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.