Zoro Homepage

Food Box Covers, Clear, 1-1/2 in. D

  • Mfr # SBFC

  • Zoro # G1891736


product price: $20.69
/ea

Key Features

Overall Length (In.)
26 in
Overall Width (In.)
18 in
Overall Depth (In.)
1 1/2 in
Color
Clear
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBFC
Zoro #
G1891736
UPC #
710277447667
Country of Origin
China

Dimensions

Overall Length (In.)
26 in
Overall Width (In.)
18 in
Overall Depth (In.)
1 1/2 in
Overall Height (In.)
1 1/2 in
Overall Length
26 in
Overall Width
18 in
Overall Height
1 1/2 in

Details

Color
Clear
Material
Polycarbonate
Type
Stackable
Features
NSF STD
Handle
No
Item
Storage Box Cover
For Use With
Food
Product Type
Storage Box Cover
Lid Color
Clear
Microwaveable
No
Freezer Safe
Yes
NSF Certified
Yes
Graduated
No
Minimum Temperature
-40 Degrees F
Includes Handle
No
Dishwasher Safe
Yes
Maximum Temperature
210 Degrees F

Description

Food Box Covers, Stackable, Overall Length (In.) 26, Overall Width (In.) 18, Overall Height (In.) 1-1/2, Overall Depth (In.) 1-1/2, Color Clear, Handle No, Material Plastic, For Use With Food, NSF STD

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.