Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Box Drain Tray, Clear, 8-1/2 in. W

  • Mfr # SBHDT

  • Zoro # G1891681


product price: $12.69
/ea

Key Features

Overall Length (In.)
14 1/4 in
Overall Width (In.)
8 1/2 in
Overall Depth (In.)
1 in
Color
Clear
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBHDT
Zoro #
G1891681
UPC #
710277447735
Country of Origin
China

Dimensions

Overall Length (In.)
14 1/4 in
Overall Width (In.)
8 1/2 in
Overall Depth (In.)
1 in
Overall Height (In.)
1 in
Overall Height
1 in
Overall Length
14 1/4 in
Overall Width
8 1/2 in

Details

Color
Clear
Material
Polycarbonate
Handle
No
For Use With
Food
Features
NSF STD
Type
Stackable
Item
Storage Box Drain Tray
Product Type
Storage Box Drain Tray
Microwaveable
No
Graduated
No
Freezer Safe
Yes
Includes Handle
No
Dishwasher Safe
Yes
Maximum Temperature
210 Degrees F
NSF Certified
Yes
Minimum Temperature
-40 Degrees F

Description

Food Box Drain Tray, Stackable, Overall Length (In.) 14-1/4, Overall Width (In.) 8-1/2, Overall Height (In.) 1, Overall Depth (In.) 1, Color Clear, Handle No, Material Plastic, For Use With Food, NSF STD

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.