Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Pan, Polycarbonate, Full, 20-3/4 In

  • Mfr # FP14

  • Zoro # G8160975


product price: $22.29
/ea

Key Features

Material
polycarbonate
Pan Size
Full Size
Width
12 3/4 in
Depth
4 in
Length
20 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP14
Zoro #
G8160975
UPC #
710277446028
Country of Origin
China

Dimensions

Pan Size
Full Size
Width
12 3/4 in
Depth
4 in
Length
20 3/4 in
Overall Length
20 3/4 in
Overall Width
12 3/4 in
Overall Depth
4 in

Details

Item
Food Pan
Material
polycarbonate
Product Type
Food Pan
NSF Certified
Yes
Anti-Jam
No
Pan Shape
Rectangular
Oven Safe
No
Freezer Safe
No
Compatible Pan Type
Full Size
Dishwasher Safe
Yes

Description

Food Pan, Overall Depth 4 in, Overall Length 20 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Compatible Pan Type Full Size

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.