Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Pan, Polycarbonate, Full, 20-3/4 In

  • Mfr # FP18

  • Zoro # G7824634


product price: $27.99
/ea

Key Features

Pan Size
Full Size
Width
12 3/4 in
Material
polycarbonate
Depth
7 3/4 in
Length
20 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP18
Zoro #
G7824634
UPC #
710277446042
Country of Origin
China

Dimensions

Pan Size
Full Size
Width
12 3/4 in
Depth
7 3/4 in
Length
20 3/4 in
Overall Length
20 3/4 in
Overall Width
12 3/4 in
Overall Depth
7 3/4 in

Details

Item
Food Pan
Material
polycarbonate
Product Type
Food Pan
Dishwasher Safe
Yes
Freezer Safe
No
Anti-Jam
No
NSF Certified
Yes
Oven Safe
No
Pan Shape
Rectangular
Compatible Pan Type
Full Size

Description

Food Pan, Overall Depth 7 3/4 in, Overall Length 20 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Compatible Pan Type Full Size

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.