Zoro Homepage

Food Pan, Polycarbonate, Half, 12-3/4 In

  • Mfr # FP28

  • Zoro # G7957792


product price: $16.59
/ea

Key Features

Pan Size
Half Size
Width
10 1/2 in
Material
polycarbonate
Depth
7 1/4 in
Length
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP28
Zoro #
G7957792
UPC #
710277446080
Country of Origin
China

Dimensions

Pan Size
Half Size
Width
10 1/2 in
Depth
7 1/4 in
Length
12 3/4 in
Overall Width
10 1/2 in
Overall Length
12 3/4 in
Overall Depth
7 1/4 in

Details

Item
Food Pan
Material
polycarbonate
Product Type
Food Pan
Dishwasher Safe
Yes
Oven Safe
No
NSF Certified
Yes
Pan Shape
Rectangular
Compatible Pan Type
Half Size
Freezer Safe
No
Anti-Jam
No

Description

Food Pan, Overall Depth 7 1/4 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 10 1/2 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Compatible Pan Type Half Size

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.