Zoro Homepage

Food Pan, Polycarbonate, Sixth, 7 In

  • Mfr # FP62

  • Zoro # G2535465


product price: $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Material
polycarbonate
Pan Size
Sixth Size
Width
6 1/4 in
Depth
2 1/2 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP62
Zoro #
G2535465
UPC #
710277446172
Country of Origin
China

Dimensions

Pan Size
Sixth Size
Width
6 1/4 in
Depth
2 1/2 in
Length
7 in
Overall Depth
2 1/2 in
Overall Width
6 1/4 in
Overall Length
7 in

Details

Item
Food Pan
Material
polycarbonate
Product Type
Food Pan
Oven Safe
No
Dishwasher Safe
Yes
Compatible Pan Type
Sixth Size
Pan Shape
Rectangular
Anti-Jam
No
Freezer Safe
No
NSF Certified
Yes

Description

Food Pan, Overall Depth 2 1/2 in, Overall Length 7 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 1/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Compatible Pan Type Sixth Size

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.