Zoro Homepage

Food Pan, Polycarbonate, Third, 12-3/4 In

  • Mfr # FP36

  • Zoro # G9535906


product price: $10.39
/ea

Key Features

Material
Polycarbonate
Pan Size
Third Size
Width
6 3/4 in
Depth
5 1/2 in
Length
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP36
Zoro #
G9535906
UPC #
710277446127
Country of Origin
China

Dimensions

Pan Size
Third Size
Width
6 3/4 in
Depth
5 1/2 in
Length
12 3/4 in
Overall Length
12 3/4 in
Overall Width
6 3/4 in
Overall Depth
5 1/2 in

Details

Item
Food Pan
Material
Polycarbonate
Product Type
Food Pan
Dishwasher Safe
Yes
Compatible Pan Type
Third Size
Anti-Jam
No
NSF Certified
Yes
Pan Shape
Rectangular
Freezer Safe
No
Oven Safe
No

Description

Food Pan, Overall Depth 5 1/2 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Compatible Pan Type Third Size

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.