Zoro Homepage

Footed Nappie Bowl, 42 oz., Ceramic Bright White PK12

  • Mfr # AL38

  • Zoro # G8262642


product price: $89.59
/pk 12, $7.47/ea
Free Shipping & Returns

Key Features

Type
Alpine White Narrow Rim
Capacity
42 oz
Overall Height
2 3/4 in
Diameter
8 7/8 in
Color
Alpine White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL38
Zoro #
G8262642
UPC #
710277107684
Country of Origin
China

Dimensions

Overall Height
2 3/4 in
Diameter
8 7/8 in

Details

Item
Footed Nappie Bowl
Type
Alpine White Narrow Rim
Capacity
42 oz
Color
Alpine White
Material
Ceramic
Pattern
Alpine
Product Type
Footed Nappie Bowl
Edge Style
Narrow Rim

Description

Footed Nappie Bowl, Color Alpine White, Diameter 8 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/4 in, Product Type Footed Nappie Bowl, Capacity 42 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Alpine, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.