Zoro Homepage

Fork, Black, Nylon, 12 in. L

  • Mfr # NY9

  • Zoro # G1838676


product price: $4.69
/ea

Key Features

Dishwasher Safe
Yes
NSF Certified
No
Color
Black
Utensil Length
12 in
Utensil Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NY9
Zoro #
G1838676
UPC #
710277620596
Country of Origin
China

Dimensions

Utensil Length
12 in
Utensil Width
2 in

Details

Item
Meat Serving Fork
Dishwasher Safe
Yes
NSF Certified
No
Color
Black
Utensil Handle Material
High-Temp Nylon
Utensil Handle Color
Black
Serving Utensil Capacity
No Capacity
Utensil Material
Nylon
Utensil Color
Black
Product Type
Meat Serving Fork
Number of Tines
2
Coated Handle
No

Description

Fork, Material Nylon, Length 12 In., Width 2 In., Handle Material High-Temp Nylon, Handle Color Black, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.