Fork, Stainless Steel, 10-1/2 in. L
Mfr # BUF4
Zoro # G1839120
product price: $7.49
/eaKey Features
Material
Stainless Steel
Dishwasher Safe
Yes
NSF Certified
No
Utensil Color
Stainless Steel
Utensil Handle Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BUF4
Zoro #
G1839120
UPC #
710277310046
Country of Origin
China
Dimensions
Utensil Width
2 in
Utensil Length
10 1/2 in
Details
Item
Meat Serving Fork
Material
Stainless Steel
Dishwasher Safe
Yes
NSF Certified
No
Utensil Color
Stainless Steel
Utensil Handle Material
Stainless Steel
Serving Utensil Capacity
No Capacity
Utensil Handle Color
Stainless Steel
Utensil Material
Stainless Steel
Coated Handle
No
Number of Tines
4
Finish
Polished
Product Type
Meat Serving Fork
Description
Fork, Material Stainless Steel, Length 10-1/2 In., Width 2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.