Fruit Bowl, 4 oz., Ceramic Bright White PK36
Mfr # AL31
Zoro # G7913446
product price: $89.89
/pk 48, $1.87/ea
Free Shipping & Returns
Key Features
Type
Alpine White Narrow Rim
Capacity
4 oz
Overall Height
1.5 in
Diameter
4.625 in
Color
Bright White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL31
Zoro #
G7913446
UPC #
710277107318
Country of Origin
China
Dimensions
Overall Height
1.5 in
Diameter
4.625 in
Details
Item
Fruit Bowl
Type
Alpine White Narrow Rim
Capacity
4 oz
Color
Bright White
Material
Ceramic
Product Type
Fruit Bowl
Edge Style
Narrow Rim
Description
Fruit Bowl, Color Alpine White, Diameter 4 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/2 in, Product Type Fruit Bowl, Capacity 4 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Alpine, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.