Fruit Bowl, 4 oz., Ceramic Bright White PK36
Mfr # ALR31
Zoro # G8450057
product price: $52.79
/pk 36, $1.47/eaKey Features
Type
Alpine White Rolled Edge
Capacity
4 oz
Overall Height
1.375 in
Diameter
4.625 in
Color
Bright White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALR31
Zoro #
G8450057
UPC #
710277107738
Country of Origin
China
Dimensions
Overall Height
1.375 in
Diameter
4.625 in
Details
Item
Fruit Dish Bowl
Type
Alpine White Rolled Edge
Capacity
4 oz
Color
Bright White
Material
Ceramic
Product Type
Fruit Dish Bowl
Description
Fruit Dish Bowl, Color Alpine White, Diameter 4 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/8 in, Product Type Fruit Dish Bowl, Capacity 4 oz, Material Ceramic, Pattern Alpine, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.