Fruit Dish, 3-1/2 oz., Ceramic Bone White PK36
Mfr # RE29
Zoro # G8210745
product price: $50.29
/pk 36, $1.40/eaKey Features
Type
Dover Rolled Edge
Capacity
3 1/2 oz
Overall Height
1.375 in
Diameter
4.25 in
Color
Bone White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE29
Zoro #
G8210745
UPC #
710277105291
Country of Origin
China
Dimensions
Overall Height
1.375 in
Diameter
4.25 in
Details
Item
Fruit Bowl
Type
Dover Rolled Edge
Capacity
3 1/2 oz
Color
Bone White
Material
Ceramic
Product Type
Fruit Bowl
Description
Fruit Bowl, Color Bone White, Diameter 4 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/8 in, Product Type Fruit Bowl, Capacity 3.5 oz, Material Ceramic, Pattern Classic, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.