Zoro Homepage

Fruit Dish, 4 oz., Ceramic Bone White PK36

  • Mfr # RE31

  • Zoro # G8104887


product price: $50.19
/pk 36, $1.39/ea

Key Features

Type
Dover Rolled Edge
Capacity
4 oz
Overall Height
1.375 in
Diameter
4.25 in
Color
Bone White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE31
Zoro #
G8104887
UPC #
710277105314
Country of Origin
China

Dimensions

Overall Height
1.375 in
Diameter
4.25 in

Details

Item
Fruit Dish Bowl
Type
Dover Rolled Edge
Capacity
4 oz
Color
Bone White
Material
Ceramic
Product Type
Fruit Dish Bowl

Description

Fruit Dish Bowl, Color Bone White, Diameter 4 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/8 in, Product Type Fruit Dish Bowl, Capacity 4 oz, Material Ceramic, Pattern Classic, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.