Fry Pan Cover, Aluminum, 9 In
Mfr # FRYDC08
Zoro # G3000965
product price: $10.15
/eaKey Features
Material
Aluminum
Handle Type
Riveted
Gauge
1.5 mm
For Use With
21D598
Handle Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRYDC08
Zoro #
G3000965
UPC #
710277528052
Country of Origin
China
Dimensions
Outside Dia. (In.)
8 3/4 in
Bottom Diameter
8 1/2 in
Top Diameter
8 3/4 in
Details
Item
Fry Pan Cover
Material
Aluminum
Handle Type
Riveted
Gauge
1.5 mm
For Use With
21D598
Handle Color
Silver
Product Type
Fry Pan Cover
Dishwasher Safe
No
Non-Stick
No
Oven Safe
No
Body Color
Silver
Handle Material
Aluminum
Body Material
Aluminum
Finish/Coating
Natural
NSF Certified
No
Handle Coating
Uncoated
Description
Fry Pan Cover, Handle Material Aluminum, Handle Color Silver, Number of Handles 1, Oven Safe No, Product Type Fry Pan Cover, Body Color Silver, Body Material Aluminum, Bottom Diameter 8 1/2 in, Dishwasher Safe No, Finish/Coating Natural, Gauge 1.5 mm, Handle Type Riveted, Non-Stick No, Handle Coating Uncoated, NSF Certified No, Top Diameter 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.