Zoro Homepage

Fry Pan Handle, 10 In

  • Mfr # GGHM

  • Zoro # G3032611


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Material
Rubber
For Use With
10 in Fry Pans
Color
Gray
Temp. Resistance (Deg. F)
350
Product Type
Fry Pan Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGHM
Zoro #
G3032611
UPC #
710277527024
Country of Origin
China

Dimensions

Handle Length
10 in

Details

Item
Fry Pan Handle
Material
Rubber
For Use With
10 in Fry Pans
Color
Gray
Temp. Resistance (Deg. F)
350
Product Type
Fry Pan Handle
Non-Stick
No
Dishwasher Safe
No
Body Color
Gray
NSF Certified
No
Handle Material
Rubber
Oven Safe
No

Description

Fry Pan Handle, Handle Material Rubber, Handle Length 10 in, Oven Safe No, Product Type Fry Pan Handle, Body Color Gray, Dishwasher Safe No, Non-Stick No, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.