Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frying Pan, 12-1/2 In., Aluminum

  • Mfr # FRY12H

  • Zoro # G8298717


product price: $36.99
/ea

Key Features

Overall Width (In.)
12 1/2 in
Overall Length (In.)
22 1/2 in
Overall Height (In.)
2 in
Material
Aluminum
Gauge
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRY12H
Zoro #
G8298717
UPC #
710277521046
Country of Origin
China

Dimensions

Overall Width (In.)
12 1/2 in
Overall Length (In.)
22 1/2 in
Overall Height (In.)
2 in
Inside Depth (In.)
1 7/8 in
Bottom Dia. (In.)
10 in
Outside Dia. (In.)
12 1/2 in
Inside Dia. (In.)
12 in
Top Diameter
12 1/2 in
Bottom Diameter
10 in
Overall Height
2 in

Details

Item
Fry Pan
Material
Aluminum
Gauge
2.5 mm
Handle Color
Gray
Temp. Resistance (Deg. F)
450 Handle
Handle Type
Riveted
Product Type
Fry Pan
Finish/Coating
Polished
Body Color
Natural
Handle Material
Aluminum
NSF Certified
Yes
Non-Stick
No
Body Material
Aluminum
Dishwasher Safe
No
Oven Safe
No

Description

Fry Pan, Handle Material Aluminum, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Natural, Body Material Aluminum, Bottom Diameter 10 in, Dishwasher Safe No, Finish/Coating Polished, Gauge 2.5 mm, Handle Type Riveted, Non-Stick No, Overall Height 2 in, NSF Certified Yes, Top Diameter 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.