Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frying Pan, 12-1/2 In., SS/Alum

  • Mfr # FRY12XIH

  • Zoro # G7799477


product price: $56.19
/ea

Key Features

Overall Width (In.)
12 1/2 in
Overall Length (In.)
22 1/2 in
Overall Height (In.)
2 in
Material
Stainless Steel/Aluminum
Handle Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRY12XIH
Zoro #
G7799477
UPC #
710277522296
Country of Origin
China

Dimensions

Overall Width (In.)
12 1/2 in
Overall Length (In.)
22 1/2 in
Overall Height (In.)
2 in
Outside Dia. (In.)
12 1/2 in
Bottom Dia. (In.)
10 in
Inside Dia. (In.)
12 in
Inside Depth (In.)
1 7/8 in
Top Diameter
12 1/2 in
Overall Height
2 in
Bottom Diameter
10 in

Details

Item
Fry Pan
Material
Stainless Steel/Aluminum
Handle Color
Gray
Temp. Resistance (Deg. F)
450 Handle
Gauge
3.5 mm
Handle Type
Chrome Plated Steel
Product Type
Fry Pan
Finish/Coating
PlatinumPro
Non-Stick
Yes
NSF Certified
Yes
Body Material
Aluminum
Handle Material
Steel
Bottom Material
Stainless Steel
Body Color
Silver
Oven Safe
No
Dishwasher Safe
No

Description

Fry Pan, Handle Material Steel, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 10 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 12 1/2 in

Restrictions

This item has been restricted from sale in the following states: NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.