Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frying Pan w/Coating, 10-1/2 In.

  • Mfr # FRY10AXH

  • Zoro # G8088263


product price: $42.39
/ea

Key Features

Overall Width (In.)
10 1/2 in
Overall Length (In.)
19 in
Overall Height (In.)
2 in
Material
Anodized aluminum
Gauge
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRY10AXH
Zoro #
G8088263
UPC #
710277520087
Country of Origin
China

Dimensions

Overall Width (In.)
10 1/2 in
Overall Length (In.)
19 in
Overall Height (In.)
2 in
Bottom Dia. (In.)
8 in
Inside Depth (In.)
1 7/8 in
Inside Dia. (In.)
10 in
Outside Dia. (In.)
10 1/2 in
Overall Height
2 in
Bottom Diameter
8 in
Top Diameter
10 1/2 in

Details

Item
Fry Pan
Material
Anodized aluminum
Gauge
3.5 mm
For Use With
21D577
Temp. Resistance (Deg. F)
450 Handle
Handle Type
Chrome Plated Steel
Handle Color
Gray
Product Type
Fry Pan
Non-Stick
Yes
Handle Material
Steel
Body Color
Black
Oven Safe
No
Dishwasher Safe
No
Body Material
Aluminum
NSF Certified
Yes
Finish/Coating
PlatinumPro

Description

Fry Pan, Handle Material Steel, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Black, Body Material Aluminum, Bottom Diameter 8 in, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 10 1/2 in

Restrictions

This item has been restricted from sale in the following states: NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.