Zoro Homepage

Frying Pan w/Coating, 10-1/2 In., SS/Alum

  • Mfr # FRY10XIH

  • Zoro # G7803661


product price: $44.99
/ea

Key Features

Overall Width (In.)
10 1/2 in
Overall Length (In.)
19 in
Overall Height (In.)
2 in
Material
Stainless Steel/Aluminum
Gauge
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRY10XIH
Zoro #
G7803661
UPC #
710277522203
Country of Origin
China

Dimensions

Overall Width (In.)
10 1/2 in
Overall Length (In.)
19 in
Overall Height (In.)
2 in
Inside Dia. (In.)
10 in
Bottom Dia. (In.)
8 in
Outside Dia. (In.)
10 1/2 in
Inside Depth (In.)
1 7/8 in
Top Diameter
10 1/2 in
Overall Height
2 in
Bottom Diameter
8 in

Details

Item
Fry Pan
Material
Stainless Steel/Aluminum
Gauge
3.5 mm
Handle Color
Gray
Handle Type
Chrome Plated Steel
Temp. Resistance (Deg. F)
450 Handle
Product Type
Fry Pan
Body Material
Aluminum
Oven Safe
No
Bottom Material
Stainless Steel
NSF Certified
Yes
Dishwasher Safe
No
Finish/Coating
PlatinumPro
Body Color
Silver
Non-Stick
Yes
Handle Material
Steel

Description

Fry Pan, Handle Material Steel, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 8 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 10 1/2 in

Restrictions

This item has been restricted from sale in the following states: NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.