Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frying Pan w/Coating, 7-1/2 In., Alum

  • Mfr # FRY07XH

  • Zoro # G8254233


product price: $23.79
/ea

Key Features

Overall Width (In.)
7 1/2 in
Overall Length (In.)
14 in
Overall Height (In.)
2 in
Material
Aluminum
Inside Dia. (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRY07XH
Zoro #
G8254233
UPC #
710277523019
Country of Origin
China

Dimensions

Overall Width (In.)
7 1/2 in
Overall Length (In.)
14 in
Overall Height (In.)
2 in
Inside Dia. (In.)
7 in
Outside Dia. (In.)
7 1/2 in
Bottom Dia. (In.)
5 in
Inside Depth (In.)
1 7/8 in
Bottom Diameter
5 in
Overall Height
2 in
Top Diameter
7 1/2 in

Details

Item
Fry Pan
Material
Aluminum
Gauge
3.5 mm
Handle Color
Gray
Temp. Resistance (Deg. F)
450 Handle
Handle Type
Chrome Plated Steel
Product Type
Fry Pan
Dishwasher Safe
No
Body Material
Aluminum
Non-Stick
Yes
Finish/Coating
PlatinumPro
Handle Material
Aluminum
NSF Certified
Yes
Body Color
Silver
Oven Safe
No

Description

Fry Pan, Handle Material Aluminum, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 5 in, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 7 1/2 in

Restrictions

This item has been restricted from sale in the following states: NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.