
Full Flat Cover
Mfr # 5000
Zoro # G109215180
product price: $20.39
/eaSold in multiples of 12 for $244.68
Key Features
Product Type
Steam Table Inset Pan Cover
Oven Safe
No
Compatible Pan Type
Full Size
Freezer Safe
No
Dishwasher Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000
Zoro #
G109215180
UPC #
710277451008
Country of Origin
China
Details
Item
Steam Table Inset Pan Cover
Product Type
Steam Table Inset Pan Cover
Oven Safe
No
Compatible Pan Type
Full Size
Freezer Safe
No
Dishwasher Safe
No
Perforated/Solid
Solid
Anti-Jam
No
NSF Certified
Yes
Description
Steam Table Inset Pan Cover, NSF Certified Yes, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan Cover, Anti-Jam No, Compatible Pan Type Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.