Zoro Homepage

Glass Rack, 16-Compartments, For REC16

  • Mfr # RBC16

  • Zoro # G0203500


product price: $22.99
/ea

Key Features

Number of Compartments
16
Color
Gray
Material
Plastic
Overall Length (In.)
19 1/2 in
Inside Length (In.)
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBC16
Zoro #
G0203500
UPC #
710277440095
Country of Origin
China

Dimensions

Overall Length (In.)
19 1/2 in
Inside Length (In.)
18 1/4 in
Overall Width (In.)
19 1/2 in
Inside Rack Width (In.)
18 1/4 in
Inside Rack Length (In.)
18 1/4 in
Max. Cup Diameter (In.)
4 1/2 in
Max. Cup Height (In.)
3 1/2 in
Max. Glass Height (In.)
3.5 in
Compartment Size (In.)
4-1/2 x 4-1/2
Inside Width (In.)
18 1/4 in
Outside Rack Height (In.)
3.875 in
Exterior Width (In.)
19 1/2 in
Max. Glass Diameter (In.)
4.5 in
Overall Depth (In.)
19.5 in
Inside Rack Height (In.)
3 1/2 in
Overall Height (In.)
3.875 in
Exterior Length (In.)
19 1/2 in
Peg Height (In.)
2 3/4 in
Overall Width
19 1/2 in
Inside Width
18 1/4 in
Outside Rack Height
3 7/8 in
Inside Rack Height
3 1/2 in
Maximum Cup Diameter
4 1/2 in
Inside Rack Width
18 1/4 in
Peg Height
2 3/4 in
Inside Rack Length
18 1/4 in
Inside Length
18 1/4 in
Exterior Length
19 1/2 in
Exterior Width
19 1/2 in
Maximum Cup Height
3 1/2 in
Compartment Size
4 1/2 x 4 1/2 in

Details

Item
Rack Base
Number of Compartments
16
Color
Gray
Material
Plastic
Max. Handling Temp. (Deg. F)
210 Degrees F
For Use With
Mfr. No. REC16
Product Type
Rack Base
NSF Certified
No
Maximum Handling Temperature
210 Degrees F

Description

Rack Base, Material Plastic, Compartment Size 4 1/2 x 4 1/2 in, Exterior Length 19 1/2 in, Maximum Cup Height 3 1/2 in, Exterior Width 19 1/2 in, Maximum Cup Diameter 4 1/2 in, Maximum Handling Temperature 210 Degrees F, Includes Full Height Dividers, Inside Length 18 1/4 in, Inside Rack Height 3 1/2 in, Inside Rack Length 18 1/4 in, Inside Rack Width 18 1/4 in, Inside Width 18 1/4 in, Product Type Rack Base, Color Gray, Number of Compartments 16, Outside Rack Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.