Grapefruit Bowl, 11-1/2 oz., Ceramic Bright White PK36
Mfr # FR32
Zoro # G8435095
product price: $81.39
/pk 36, $2.26/ea
Free Shipping & Returns
Key Features
Type
Firenze
Capacity
11 1/2 oz
Overall Height
2 in
Diameter
6 in
Color
Bright White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR32
Zoro #
G8435095
UPC #
710277107950
Country of Origin
China
Dimensions
Overall Height
2 in
Diameter
6 in
Details
Item
Grapefruit Bowl
Type
Firenze
Capacity
11 1/2 oz
Color
Bright White
Material
Ceramic
Description
Grapefruit Bowl, Color Bright White, Diameter 6 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Grapefruit Bowl, Capacity 11.5 oz, Material Ceramic, Pattern Firenze, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.